Shop All LED Light Bulbs
Satco
13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V
Mfr # S18411
Zoro # G210913999
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type Medium Bi Pin
- Bulb Color Temp. 3500/4000/5000K
- Bulb Technology LED
- Bulb Type U-Bend
Product Information
- Brand Satco
- MFR # S18411
- Zoro # G210913999
- UPC # 45923184116
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1 in |
Length | 22.6 in |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | Medium Bi Pin |
Bulb Color Temp. | 3500/4000/5000K |
Bulb Technology | LED |
Bulb Type | U-Bend |
Dimmable | Yes-Dimmable |
Voltage | 120-277V |
Watts | 13W |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Indoor Lighting |
Bulb Beam Angle | 160 degrees |
Bulb Amps | 0.15A with Electronic Ballast; 0.12A Ballast Bypass |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
Standards | RoHS ; FCC ; IP20 ; NSF ; DLC |
Light Color | White |
Fluorescent Equivalent | 32W |
Ballast Type | A/B |
Material | Plastic |
Incandescent Equivalent | 50W |
Location Rating | Damp |
Description
SATCO-NUVO's LED T8 U-Bend lamps offer CCT selection and come in versatile 1-inch, 3-inch, and 6-inch models to suit various applications. The 1-inch and 6-inch models feature dual mode operation, compatible with both ballast bypass and ballast configurations. The 3-inch model operates in ballast bypass mode only. Installation is simple with single-ended non-shunted sockets or double-ended shunted or non-shunted sockets. Replacing traditional fluorescent lamps with LED U-Bends can save you at least 40% on energy costs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Lamp Recycling Kit, 96"x6"x6" (SUPPLY-044)
- ILC Replacement for GE General Electric G.E 65br40/fl/proline 130v replacement light bulb lamp (65BR40/FL/PROLINE 130V GE GENERAL ELECTRIC G.E)
- EURI LIGHTING LED BA10 60W Dim ES (VBA10-3020e-4)
- HOLIDAY BRIGHT LIGHTS Sphere Led Shimmering Blu 12In (LED-12SHS-BBLTW)
- SATCO 3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21202)
- SATCO Bulb, LED, 18.5W, T8, Medium Bi Pi (S11917)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21224)
- SATCO 6.5W PAR20 LED - Amber - 40 Degree Beam - E26 Base - 120V - Turtle (S39188)
- SATCO 4-Watt B11 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21823)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K, PK4 (S28769)
- FEIT ELECTRIC LED E12 C7 WH 1W 2PK (BPC7/LED)
- Satco LED Light Bulbs