Shop All LED Light Bulbs
Satco
13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish
Mfr # S18453
Zoro # G7411864
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type Medium Bi Pin
- Bulb Shape T8
- Dimmable Non-Dimmable
- Voltage 120V-277V
Product Information
- Brand Satco
- MFR # S18453
- Zoro # G7411864
- UPC # 045923184536
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1 in |
Length | 22.59 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | Medium Bi Pin |
Bulb Color Temp. | 5000K |
Bulb Shape | T8 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 13W |
Lumens | 2000L |
Item | Bulb,LED,13W,T8,Medium Bi Pin Base,LFL R |
Bulb Finish | Frost |
Standards | cULus - Listed; cULus - Classified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated |
Bulb Beam Angle | 160 |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
CRI | 80 |
Housing Material | Plastic |
Flourescent Equivalent | 31W |
Description
Bulb,LED,13W,T8,Medium Bi Pin Base,LFL R, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 300 Lumen Motion-activated LED Rechargeable Headlamp (60739)
- AMAX LIGHTING Amax Lighting LEDPL3-BLK LED Puck Light, 3- 4W, 3000 CCT, 1080 Lums, 82 CRI, Black, 3 light kit (LEDPL3-BLK)
- ILC Replacement For LIGHT BULB LAMP K149130A (WW-35XJ-6)
- ILC Replacement for Philips 50par20/hal/nfl30 replacement light bulb lamp (50PAR20/HAL/NFL30 PHILIPS)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18452)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18450)
- SATCO Bulb, CFL, 13W, T2, Medium Base, Spirals CFL (S7219)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Light Distribution: 360 Degrees Beam Spread (S9166)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21258)
- ILC Replacement for Eiko Led-24-ba9s-r replacement light bulb lamp (LED-24-BA9S-R EIKO)
- Satco LED Light Bulbs