Shop All LED Light Bulbs
Satco
13W BR40 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V
Mfr # S11779
Zoro # G510087581
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hrs
- Bulb Color Temp. 2700/3000/3500/4000/5000
- Bulb Shape BR40
- Dimmable Yes-Dimmable
- Voltage 120
Product Information
- Brand Satco
- MFR # S11779
- Zoro # G510087581
- UPC # 45923117794
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 6.37 in |
Light Bulb Dia. | 4.74 in |
Details
Average Light Bulb Life | 25000 hrs |
Bulb Color Temp. | 2700/3000/3500/4000/5000 |
Bulb Shape | BR40 |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Watts | 13W |
Lumens | 1075 |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
CRI | 90 |
Bulb Finish | Frost |
Wattage Equivalency | 75W |
Housing Material | Plastic |
Indoor/Outdoor Usage | Indoor |
Bulb Beam Angle | 100 degrees |
Standards | RoHS ; FCC ; Title 20 ; cULus Damp Rated |
Bulb Amps | 0.108A |
Enclosed Fixture Rated | Yes |
Description
Satco Nuvo's LED BR lamps are the perfect lighting solution for a range of indoor spaces. CCT selectable, choose from 2700/3000/3500/4000/5000K color temperatures at installation to create the perfect ambiance for any room. Offered in both 8.5W BR30 and 13 W BR40 configurations, with an impressive 82 lumens per watt. With a wide 100 degree beam angle and a color rendering index of 90, these lamps ensure maximum coverage of true-to-life illumination in living rooms, family rooms, kitchens and hallways.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 4-Pack (SP34027-4PK)
- SUNLITE LED A19 100W Equivalent 1600 Lumen E26 Dimmable Energy Star Frost Light Bulb, 4000K, 6PK (80808-SU)
- ILC Replacement for Eiko Jcd6v10wh20 replacement light bulb lamp, 2PK (JCD6V10WH20 EIKO)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F6T4/Ww-9.8 (F6T4/WW-9.8)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 40K, G23, No Dim, Frosted (S18403)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11904)
- SATCO 4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt (S21375)
- SATCO 5.5-Watt B11 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21837)
- SATCO 75 Watt LED Direct Wire Downlight, Gimbaled, 120 Volt, CCT Selectable, Brushed Nickel Finish (S11855)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 40K, GX23, No Dim, Frosted (S28728)
- FEIT ELECTRIC Led Par30 E26 Dl 75W 2Pk (PAR30LDM/950CA2)
- Satco LED Light Bulbs