Shop All LED Light Bulbs
Satco
130W LED HID Replace, 40K, EX39 Base, Type B BBP, 120-277V, Dim
Mfr # S23114
Zoro # G904837495
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Distribution 115
- Voltage 120-277
- Lumens 16300
- CRI 80
Product Information
- Brand Satco
- MFR # S23114
- Zoro # G904837495
- UPC # 45923231148
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 12.4 |
Details
Dimmable | Yes |
Light Distribution | 115 |
Voltage | 120-277 |
Lumens | 16300 |
CRI | 80 |
Housing Material | Aluminum and Plastic |
Standards | cULus - Classified; cULus - Certified |
Bulb Finish | Translucent White |
Bulb Operating Temp. Range | -40C (-40F) to a maximum of +60C (+140F) |
Color Temp. | 4000K |
WattS | 130 |
Description
Satco's update on our popular high bay/low bay LED lamps means improved performance due to its built-in dimming. The shape of the new S23114 lamps lends itself to virtually every fixture, and the heat dissipation feature means a cooler-running, longer-lasting lamp. Commercial venues everywhere have been relying on this lamp for years. These lamps are a perfect choice anywhere that superior light output is critical. Wherever reducing maintenance is a priority: warehouses, gymnasiums, health clubs, factories, and arenas, these lamps are a perfect choice!
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B432I120Rh-A (B432I120RH-A)
- LITHONIA LIGHTING LED Striplight, 41W, 3000 lm, 120/277V (ZL1NL483000LMFSTMVOLT40K80CRIWH)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- NIGHTSTICK Red AA, 200 (XPP-5418RX-K01)
- SATCO LED BULB A19 E26 SW 75W 1PK (S12426)
- SATCO 27W T4 LED Light Bulb - GX10q-4 (4-Pin) Base - Gloss White Finish (S6385)
- SATCO 1.6W T3 JC LED 3000K G4 12V (S9542)
- SATCO Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (S11360)
- SATCO 12W T8 LED 3 ft. 30K G13 Base 50K Hours 1400L Type B BBP 1 or 2 Ended (S39926)
- SATCO Bulb, LED, 1.4W, 120V, A15, Base E26, 27K, Bulb Color Temp.: 2700K (S9151)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6051e)
- Satco LED Light Bulbs