Shop All Fluorescent Light Bulbs
Satco
13 W T4 1.38 in. D X 6.19 in. L CFL Bulb Warm White Tubular 2700 K 1 pk
Mfr # S8366
Zoro # G306595382
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Compact Fluorescent
- Bulb Shape T4
- Bulb Base Type 2GX7; 2GX7 (4-Pin)
- Watts 13W
- Dimmable Non-Dimmable
Product Information
- Brand Satco
- MFR # S8366
- Zoro # G306595382
- UPC # 45923083662
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Compact Fluorescent |
Bulb Shape | T4 |
Bulb Base Type | 2GX7; 2GX7 (4-Pin) |
Watts | 13W |
Item | PL 4-Pin |
Dimmable | Non-Dimmable |
Bulb Finish | White |
Energy Star Compliant | No |
Features | Lensed Lamp |
Bulb Color Temp. | 2700K |
Color | White |
Color Rendering Index | 82 |
Beam Spread | 360 Degrees |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLT ST19 DL100W 2PK (ST19100CL950CA2)
- SIGNIFY LED, 2 W, Capsule, 2-Pin (G4) (2T3/G4/830/ND 12V 6/1PF)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1157NA-2PK)
- ILC Replacement for Ballast Bs-c242unvmes (BS-C242UNVMES)
- SATCO 20 W T12 1.5 in. D X 23.78 in. L Fluorescent Bulb Cool White Linear 4100 K (S6565)
- SATCO TUBE, T8, 32W, 41K, 85C, 30/CT PK (SDNS8420)
- SATCO 8 W T5 0.63 in. D X 11.91 in. L Fluorescent Bulb Cool White Linear 4000 K (S1904)
- SATCO Satco 25-watt 48'' T8 Fluorescent Bulb (SDNS8440)
- SATCO Screw-In CFL, Max. Overall Bulb 4-1/8" L (S7217)
- SATCO Plug-In CFL, Max. Overall Bulb 6-13/16" L (S6022)
- ILC Replacement for Verilux Cfl36vlx2 replacement light bulb lamp (CFL36VLX2 VERILUX)
- Satco Fluorescent Light Bulbs