Shop All Recessed Lighting Kits
Satco
12W LED DW LP Regress Baffle DL 6 in. Rnd - Starfish IOT Tunable White and RGB 120V 90 CRI White
Mfr # S11566
Zoro # G610371665
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Height 1.25 in
- Finish White
- Lumens 750
- Kit Contents Mounting clips
Product Information
- Brand Satco
- MFR # S11566
- Zoro # G610371665
- UPC # 45923115660
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Height | 1.25 in |
Width | 7 in |
Driver Dimensions | 3.46 in L x 3.46 in W x 1.44 in H |
Details
Housing Material | Aluminum |
Shape | Round |
Finish | White |
Lumens | 750 |
Kit Contents | Mounting clips |
Watts | 12 |
Color Temperature | Warm to Cool White\Color Changeable |
Dimmable / Non-Dimmable | Only with the Starfish app |
Voltage | 120 |
Color Temp. | 2000 to 5000K |
Standards | cETLus ; FCC ; RoHS ; Energy Star ; Title 24 ; IC Rated |
Application | Indoor |
Incandescent Equivalent | 60W |
Product Type | Recessed Lighting |
Lamp Type | Integrated LED |
Lens Material | Polycarbonate |
Ceiling Aperture | 6.313 |
Location Rating | Wet |
Air Tight | Yes |
Description
SATCO NUVO's S11566 LED Slimfit Downlight with STARFISH technology is the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperature from 2000K warm white to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered in a 6-inch round size with a smooth baffle to reduce glare, this slimfit downlight is ideal for transforming residential and multifamily environments. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 275 lm lm (68785)
- RACE SPORT Terminator Series H9 Fanless Led Conversion Headlight Kit (H9TLED)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- ILC Replacement for Halco 108216 replacement light bulb lamp (108216 HALCO)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White (S11860)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, Black (S11843)
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- SATCO Fixture, Recessed, Retrofit, LED, 10.5W, 120V, Adjustable CCT, 5-6 in. (S11824)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11816)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Round - White - 120V (S11872)
- COOPER LIGHTING Direct Mt Wh 6"W Led 16W (HLB6099FS1EMWR)
- Satco Recessed Lighting Kits