Shop All LED Light Bulbs
Satco
12W A19 LED - 30K - 75W Replace - E26 Base - 220 Degree Beam - 10PK
Mfr # S11437
Zoro # G201769208
product price: $29.95
/pk 10, $3.00/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Dimmable No
- Voltage 120
- Watts 12
- Lumens 1100
Product Information
- Brand Satco
- MFR # S11437
- Zoro # G201769208
- UPC # 45923114373
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.41 |
Outside Diameter | 2.36 |
Details
Bulb Shape | A19 |
Dimmable | No |
Voltage | 120 |
Watts | 12 |
Lumens | 1100 |
Material | Polycarbonate (PC) - Thermo Plastic (PBT) |
Location Rating | Damp |
Operating Frequency | 60 |
Standards | cULus |
RoHS Compliant | Yes |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
Energy Star | No |
IMAP | 28.95 |
Weight | 0.12 |
For Use With | Lighting |
Finish | White |
Indoor/Outdoor | Indoor |
CEC Title 20 | N |
Hours Rated | 10000 |
Bulb Base | Medium |
CCT | 3000K |
Description
Our popular LED lamps are now available in ten packs, suitable for retail or contractor sales. The lamps offer up to eighty-five percent in energy savings. Each bulb offers vibration resistance and is suitable for use in rough service.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L BL UVA 18w/78 2g11 replacement light bulb lamp (DULUX L BL UVA 18W/78 2G11 OSRAM SYLVANIA)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Candelabra Base - 12V (S3868)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 375 lm lm (74300)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7-1/4"W (7901GT)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29858)
- SATCO 5.5W MR16 LED Tunable White Starfish IOT - 120V 385L RGBW T20 90 CRI (S11278)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7211)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11904)
- SATCO Satco 3862638 15.5 watts A19 LED Bulb with 1600 Lumens Natural Light A-Line 100 watts Equivalence (3862638)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 40K, G23, No Dim, Frosted (S18403)
- COOPER LIGHTING WALL PACK 1200L3500K BRZ (WP1135LPC)
- Satco LED Light Bulbs