Shop All LED Light Bulbs
Satco
12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 50K 1800L
Mfr # S11977
Zoro # G703446171
product price: $11.95
/ea
Sold in multiples of 25 for $298.75
$298.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable Yes
- Voltage 120V-277V
- Watts 12
- Lumens 1800
Product Information
- Brand Satco
- MFR # S11977
- Zoro # G703446171
- UPC # 45923119774
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 |
Details
Bulb Shape | T8 |
Dimmable | Yes |
Voltage | 120V-277V |
Watts | 12 |
Lumens | 1800 |
CRI | 82 |
Standards | cULus Listed for Type A; cULus Classified for Type B |
Description
The latest additions to Satco's line of dual-mode T8 LED lamps offer more than just energy savings. The plug-and-play design means the linear bulbs are at home in existing ballasted fixtures or are ballast bypass-ready. The lamps are available in 3000K, 3500K, 4000K, and 5000K options. With its high lumen output, one lamp never offered so much versatility. Any commercial application using older T8 technology will notice immediate benefits and reduced ongoing maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps Led-6s6-120v-r replacement light bulb lamp (LED-6S6-120V-R NORMAN LAMPS)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- ASD LIGHTING Lamp, LED, A19, E26, 9W, 3K (ASD-LED-A19N26-9-30)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2430-16)
- SATCO 5.5W BT15 LED Light Bulb - Medium Base - Clear Finish (S8559)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21308)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- SATCO 8W LED MR16 4000K 15' beam GU5.3 12V (S8638)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- SATCO Bulb, LED, ED28, 30W, E26,100V-277V, 5000K, 4200L (S39750)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- Satco LED Light Bulbs