Shop All LED Light Bulbs
Satco
12.5W A19 LED, 100W Replace, Clear E26 Base, 30K, 120V (4-Pack)
Mfr # S12443
Zoro # G303446182
product price: $23.29
/pk 4, $5.82/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Dimmable Yes
- Voltage 120V
- Watts 12.5
- Lumens 1500
Product Information
- Brand Satco
- MFR # S12443
- Zoro # G303446182
- UPC # 45923124433
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.41 |
Details
Bulb Shape | A19 |
Dimmable | Yes |
Voltage | 120V |
Watts | 12.5 |
Lumens | 1500 |
CRI | 90 |
Standards | cULus |
Description
Satco's 12.5 watt and 1500 lumen LED filament light bulbs are now available in a convenient 4-pack. Each bulb features a 360-degree light distribution and is wet location rated. Title 20 compliance means this bulb meets the minimum efficiency standards of the State of California.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Frost Glass Lens, 6150 (6150SN)
- FEIT ELECTRIC 10" 45W Canopy Light (S10CNPY/850/BZ)
- JESCO 24-inch Connecting Cable for SG-LED/SGA-LED (SG-CC24)
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- SATCO 9-Watt 2-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11764)
- SATCO 2W CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V Carded (S11304)
- SATCO 60- -Watt Equivalent T2 Bi Pin GU24 Base CFL Light Bulb, Warm White 1-Bulb (S8227)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- SATCO 6.5W T9 LED Amber Medium 2200K 620Ls 120V (S9588)
- ILC Replacement For SATCO S12423 (S12423)
- Satco LED Light Bulbs