Shop All LED Retrofit Kits
Satco
12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand
Mfr # S9599
Zoro # G3410379
product price: $25.95
/pk 2, $12.98/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 12W
- Lumens 800L
- Dimmable Yes
- Voltage 120V
- Color Temperature 2700K
Product Information
- Brand Satco
- MFR # S9599
- Zoro # G3410379
- UPC # 45923095993
- Country of Origin China
- Category LED Retrofit Kits
Details
Item | LED Downlight,12W,120V,2700K,Dim,PK2 |
Watts | 12W |
Lumens | 800L |
Dimmable | Yes |
Voltage | 120V |
Color Temperature | 2700K |
Standards | cULus - Classified; cULus - Certified |
Energy Star Compliant Compliant | Yes |
Finish | White |
Description
LED Downlight,12W,120V,2700K,Dim,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 90par38qfl/ss 130v Flood replacement light bulb lamp (90PAR38QFL/SS 130V FLOOD DAMAR)
- ILC Replacement For POWERSELECT PS30U18L (PS30U18L)
- ILC Replacement for CEC Industries Ts100 replacement light bulb lamp, 2PK (TS100 CEC INDUSTRIES)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/835/ECO)
- SATCO 7.5 watt LED Downlight Retrofit - 4'' Baffle - 3000K - GU5.3 socket for MR16 retrofit - 12 V (S9729)
- SATCO 8.5 watt - Downlight Retrofit LED - 4 in. Trim - 2700K - E26 Base - 120 V - 115 Beam - 2PK (S9598)
- SATCO LED DOWNLIGHT 9W 650L (S39313)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11570)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11568)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 2700K (S39026)
- NICOR NICOR DLG56-10-120-2K-WH 1008 Lumens LED Gimbal Downlight Retrofit Kit for 5 & 6 in. Housings (DLG56-10-120-2K-WH)
- Satco LED Retrofit Kits