Shop All LED Light Bulbs
Satco
12-Watt 3-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt
Mfr # S11765
Zoro # G710018941
product price: $8.95
/ea
Sold in multiples of 25 for $223.75
$223.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type G13
- Bulb Color Temp. 3000K/3500K/4000K/5000K/6500K
- Bulb Shape Type B
- Voltage 120-277
Product Information
- Brand Satco
- MFR # S11765
- Zoro # G710018941
- UPC # 45923117657
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 35.17 in |
Light Bulb Dia. | 1 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | G13 |
Bulb Color Temp. | 3000K/3500K/4000K/5000K/6500K |
Bulb Shape | Type B |
Voltage | 120-277 |
Lumens | 1350L/1350L/1450L/1450L/1450L |
Housing Material | Glass / Plastic |
Standards | cULus - Classified ; RoHS ; FCC; NSF Approved |
Wattage Equivalency | 32W INC |
Bulb Finish | Frost |
CRI | 80 |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
For Enclosed Fixtures | Yes |
Bulb Beam Angle | 210 degrees |
Bulb Primary Application | Indoor Lighting |
DLC ID | S-3REMZ6 |
Location Rating | Damp |
Vapor Tight Rated | No |
Description
SATCO NUVO's Type B Ballast Bypass lamps are designed to replace T8 or T12 medium bi-pin fluorescent lamps. They are engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. You can choose from 3000K, 3500K, 4000K, 5000K, and 6500K color temperatures at installation. They are available in two-, three-, and four-foot lengths for immediate energy savings in a variety of commercial and industrial applications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- ILC Replacement For EIKO, LED11WPAR30FL840DIMG8 (LED11WPAR30/FL/840-DIM-G8)
- ILC Replacement for Brinkmann 802-1740-0 replacement light bulb lamp (802-1740-0 BRINKMANN)
- SATCO 14 Watt PAR38 LED, White, 3000K, 1100 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11443)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21358)
- SATCO Bulb, LED, 4W, 120V, T9, Base E26, 22K (S9971)
- SATCO 4 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21287)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21219)
- Satco LED Light Bulbs