Shop All LED Light Bulbs
Satco
11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V
Mfr # S22216
Zoro # G301769214
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR 38
- Dimmable Yes
- Voltage 120
- Watts 11.5
- Lumens 1000
Product Information
- Brand Satco
- MFR # S22216
- Zoro # G301769214
- UPC # 45923210495
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.12 |
Outside Diameter | 4.76 |
Details
Bulb Shape | PAR 38 |
Dimmable | Yes |
Voltage | 120 |
Watts | 11.5 |
Lumens | 1000 |
RoHS Compliant | Yes |
Energy Star | No |
Weight | 0.06 |
Location Rating | Wet |
IMAP | 7.95 |
Hours Rated | 15000 |
Operating Frequency | 60 |
For Use With | Lighting |
Material | Plastic - Aluminum |
CCT | 3000K |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
Bulb Base | Medium |
Finish | Clear |
CEC Title 20 | Y |
Standards | cULus Listed |
Indoor/Outdoor | Indoor and Outdoor |
Description
With updated optics for greater beam control and a traditional shape, the Satco LED Eco PAR lamps to maintain the familiar look and feel of the halogen PAR lamps they replace. At 90 CRI and higher lumens per watt, they deliver superior light and improved efficiency. Designed for use in track, recessed fixtures, and wet locations including outdoor and landscape applications, this family has ten new competitively-priced options available for your replacement lamp upgrades or new installations!
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Q750t3/4cl-120v replacement light bulb lamp (Q750T3/4CL-120V GE GENERAL ELECTRIC G.E)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- BERGEN INDUSTRIES LED Stk Light Bulb, 1100 lm, 12W, PK5 (1250STK)
- ILC Replacement for UV Superstore 3354-uv Ballast replacement light bulb lamp (3354-UV BALLAST UV SUPERSTORE)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 30K (S28766)
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- SATCO 6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21254)
- SATCO 4.5 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21231)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S21713)
- ILC Replacement for Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT SYLVANIA)
- Satco LED Light Bulbs