Shop All Vehicle Bulbs & Lenses
Satco
10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish
Mfr # S3459
Zoro # G0957103
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type Bi Pin G4
- Material Glass / Metal
- Length 1.25 in
- Voltage 12V
Product Information
- Brand Satco
- MFR # S3459
- Zoro # G0957103
- UPC # 045923034596
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.25 in |
Light Bulb Dia. | 0.38 in |
Details
Bulb Shape | T3 |
Bulb Base Type | Bi Pin G4 |
Item | Bulb,Halogen,10W,T3,Bi Pin G4 Base,Bi Pi |
Material | Glass / Metal |
Voltage | 12V |
Bulb Finish | Clear |
Application | Lighting |
Bulb Amps | 0.833A |
Lumens | 120L |
Standards | Damp Rating |
Average Bulb Life | 2000 |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Location Rating | Damp |
Filament Type | C-6 |
CRI | 100 |
Description
Bulb,Halogen,10W,T3,Bi Pin G4 Base,Bi Pi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN S32 I-Beam End Cap Plastic (RC63280)
- RAYMARINE 4M Extension Cable For Transducer And Power (A80312)
- GROTE Protective Cap, Plug-In, PVC, Black, Max. Amps: 175 A (84-9456)
- STABILUS Gas Spring Hood, 5B-8556IZ (5B-8556IZ)
- SATCO 5W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3179)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3104)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3152)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3156)
- SATCO 10W MR8 Halogen Light Bulb - Bi Pin GU4 Base - None Finish (S4645)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S1989)
- AFTERMARKET Eiko Light Bulb (EIK-E37-JN)
- Satco Automotive Lighting