Shop All Vehicle Bulbs & Lenses
Satco
10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish
Mfr # S3171
Zoro # G0957076
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type Bi Pin G4
- Length 1.25 in
- Standards Damp Rating
- Material Glass / Metal
Product Information
- Brand Satco
- MFR # S3171
- Zoro # G0957076
- UPC # 045923031717
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.25 in |
Light Bulb Dia. | 0.38 in |
Details
Bulb Shape | T3 |
Bulb Base Type | Bi Pin G4 |
Item | Bulb,Halogen,10W,T3,Bi Pin G4 Base,Bi Pi |
Standards | Damp Rating |
Material | Glass / Metal |
Lumens | 120L |
Voltage | 12V |
Bulb Amps | 0.833A |
Bulb Finish | Clear |
Application | Lighting |
Average Bulb Life | 2000 |
Beam Angle - Vehicle Lighting | 360 |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
Filament Type | C-6 |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,10W,T3,Bi Pin G4 Base,Bi Pi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES G-Force CVT Belts 27G3450 OEM 2760111H00 1 9/32" x 35 5/8" (27G3450)
- PERFORMANCE TOOL Slide Hammer Pilot Bearing Puller Set, W89742 (W89742)
- DISCO Nylon Retainer Assortment, 575 pcs. (8687)
- STANDARD IGNITION Ign Coil Resistor (RU-10)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3431)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1956)
- SATCO Bulb, Halogen, 100W, T3, Double Ended Base, Double Ended (S3166)
- SATCO 20W MR16 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4626)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3142)
- RACE SPORT 5202 6K Single Beam Hid Replacement Bulbs Pr (5202-6K-SB-RB)
- Satco Automotive Headlight, Signal & Tail Light Assemblies