Shop All Vehicle Bulbs & Lenses
Satco
10W MR8 Halogen Light Bulb - Bi Pin GU4 Base - None Finish
Mfr # S4646
Zoro # G0956954
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR8
- Bulb Base Type Bi Pin GU4
- Bulb Finish None
- Light Bulb Dia. 1 in
- Material Glass / Metal
Product Information
- Brand Satco
- MFR # S4646
- Zoro # G0956954
- UPC # 045923046469
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1 in |
Length | 1.25 in |
Details
Bulb Shape | MR8 |
Bulb Base Type | Bi Pin GU4 |
Item | Bulb,Halogen,10W,MR8,Bi Pin GU4 Base,MR |
Bulb Finish | None |
Material | Glass / Metal |
Voltage | 12V |
Application | Lighting |
Standards | Dry Rating |
Bulb Amps | 0.833A |
Lumens | 70L |
Average Bulb Life | 2000 |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 9 |
Filament Type | C-6 |
CRI | 100 |
Location Rating | Dry |
Description
Bulb,Halogen,10W,MR8,Bi Pin GU4 Base,MR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Socket Rack, 1/4" Drive, Metric (9725)
- OTC Professional Style Seal Puller (4508)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC)
- DANA OIL SEAL RETAINER (51762)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3469)
- SATCO Bulb, Halogen, 100W, T4, Bayonet Double Contact Base, Single Ended (S3147)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3105)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3142)
- SATCO 75W JDR Halogen Light Bulb - Medium Base - Clear Finish (S3113)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3157)
- SATCO 150W T4.5 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3486)
- Satco Vehicle Bulbs & Lenses