Shop All Vehicle Bulbs & Lenses
Satco
10W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - None Finish
Mfr # S4629
Zoro # G0957024
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape MR11
- Bulb Base Type Bi Pin GZ4
- Light Appearance Warm White
- Watts 10 W
Product Information
- Brand Satco
- MFR # S4629
- Zoro # G0957024
- UPC # 045923046292
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.25 in |
Diameter | 1.38 in |
Light Bulb Dia. | 1.38 in |
Max. Overall Bulb Length | 1-1/4 in |
Description
Bulb,Halogen,10W,MR11,Bi Pin GZ4 Base,MR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Hunter Type Female-Open End Euro Coupling for Tire Changer (C410420)
- OTC Capacity Power Train Lift, 2500 Lb (1595A)
- PUROLATOR Purolator A63181 PurolatorONE Advanced Air Filter (A63181)
- TURTLE WAX WAX & DRY 1-STEP 26OZ (T9)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4612)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3152)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1995)
- SATCO 10W MR8 Halogen Light Bulb - Bi Pin GU4 Base - None Finish (S4645)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S1987)
- SATCO 10W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3195)
- DISCO Miniature Light Bulbs, Amber, PK10 (7921A)
- Satco Vehicle Bulbs & Lenses