Shop All LED Light Bulbs
Satco
10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 5000K - White Finish - 120 Volt
Mfr # S11493
Zoro # G211233393
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Satco
- MFR # S11493
- Zoro # G211233393
- UPC # 45923114939
- Country of Origin China
- Category LED Light Bulbs
Description
Satco Nuvo's S11493 LED 3-Way Mogul Lamp offers the perfect lighting solution for hospitality, residential, funeral homes, formal dining rooms, or anywhere vintage torchire-style lamps are used. This lamp provides the light distribution of a traditional high lumen lamp with the cost savings associated with LED lighting. The vented heat sink design provides advanced thermal management and, with a natural 5000K color temperature, this lamp is the perfect light to suit any ambiance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1100 Lumens LED Tiltable Portable Work Light with 2-in-1 Adjustable Metal Rotating Stand (CMXELAYMPL1067)
- COLEMAN CABLE Low Voltage Path Light (97171)
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D116K)
- GOOD EARTH LIGHTING Led Bar 24in Direct 690l Dimm (UC1061-WH1-24LF0-)
- SATCO 15W G25 LED Light Bulb - Medium Base - White Finish (S7304)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- SATCO 9W LED PL 2-Pin 5000K 900Ls G24d 50000 Hours 120 Deg. beam (S9865)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- SATCO 11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V 2PK (S22219)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY8) LED Light Bulb Soft White Light, 2PK (861512)
- Satco LED Light Bulbs