Shop All Vehicle Bulbs & Lenses
Satco
100W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish
Mfr # S4642
Zoro # G0956875
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G9 Double Loop
- Standards Damp Rating
- Voltage 120V
- Length 1.69 in
Product Information
- Brand Satco
- MFR # S4642
- Zoro # G0956875
- UPC # 045923046421
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.69 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | G9 Double Loop |
Item | Bulb,Halogen,100W,T4,Double Loop Base,Bi |
Standards | Damp Rating |
Voltage | 120V |
Application | Lighting |
Lumens | 1700L |
Average Bulb Life | 2000 |
Bulb Amps | 0.833A |
Material | Glass / Metal |
Bulb Finish | Clear |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
CRI | 100 |
Filament Type | CC-8 |
Location Rating | Damp |
Description
Bulb,Halogen,100W,T4,Double Loop Base,Bi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N, 30A, 12V (CBT-30N)
- GREENFIELD Greenfield 515-E Economy Mushroom Anchor - 15 lb. (515-E)
- REED DOUBLE END VALVE WHEEL WRENCH (VW10)
- SURECAN Diesel Fuel Can, 5 gal., Self Venting (SUR5SFD2)
- SATCO Bulb, Halogen, 35W, MR16, Medium Base, MR, Flood (S4624)
- SATCO Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin (S3120)
- SATCO Bulb, Halogen, 100W, T4, Bayonet Double Contact Base, Single Ended (S3147)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3171)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3431)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3469)
- ILB GOLD Marine Navigation Lamp, Replacement For Light Bulb / Lamp 3175 (3175)
- Satco Vehicle Bulbs & Lenses