Shop All Vehicle Bulbs & Lenses
Satco
100W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish
Mfr # S4622
Zoro # G0956918
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin G8
- Bulb Amps 0.833A
- Average Bulb Life 2000
- Light Bulb Dia. 0.5 in
Product Information
- Brand Satco
- MFR # S4622
- Zoro # G0956918
- UPC # 045923046223
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 2.28 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin G8 |
Item | Bulb,Halogen,100W,T4,Bi Pin G8 Base,Bi P |
Bulb Amps | 0.833A |
Average Bulb Life | 2000 |
Lumens | 1700L |
Bulb Finish | Clear |
Material | Glass / Metal |
Voltage | 120V |
Application | Lighting |
Standards | Damp Rating |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | Yes |
Location Rating | Damp |
CRI | 100 |
Filament Type | CC-8 |
Description
Bulb,Halogen,100W,T4,Bi Pin G8 Base,Bi P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Bearing And Hub Assembly, Br930928 (BR930928)
- BALDWIN FILTERS Air Filter, 5-11/32 x 2-25/32 in. (PA4428)
- PRIME-LINE SWISS+TECH 4-in-1 BodyGard Auto Emergency Hammer Escape Tool with Glass Breaker Single Pack (ST85109)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 3 Stage, 66/33/17 tons (92007)
- SATCO 10W MR8 Halogen Light Bulb - Bi Pin GU4 Base - None Finish (S4646)
- SATCO Bulb, Halogen, 20W, T4, Bi Pin G8 Base, Bi Pin (S4610)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3497)
- SATCO 250W T10 Halogen Light Bulb - Medium Base - Clear Finish (S3475)
- SATCO 150W T4.5 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3108)
- SATCO 100W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3107)
- RACE SPORT 4In 45W Led Hi-Power Side-Shooter Cree Work Light (RS4I4045)
- Satco Vehicle Bulbs & Lenses