Shop All Decorative Light Bulbs
Satco
100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V
Mfr # S4427
Zoro # G0962046
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 4.75 in.
- Bulb Beam Angle 110
- Dimmable Yes
- Max Overall Bulb Length 5.31 in.
- Bulb Finish Green
Product Information
- Brand Satco
- MFR # S4427
- Zoro # G0962046
- UPC # 045923044274
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 4.75 in. |
Max Overall Bulb Length | 5.31 in. |
Details
Item | Bulb,Incandescent,100W,BR38,Medium Base |
Bulb Beam Angle | 110 |
Dimmable | Yes |
Bulb Finish | Green |
Voltage | 120V |
Bulb Amps | 0.833A |
Description
Bulb,Incandescent,100W,BR38,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE F212D8274P (F212D/827/4P)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- BUYERS PRODUCTS 3 Inch Square LED Clear Recessed Flood Light (1492138)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- SATCO 375 W BR40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V - Shatter Proof (S7012)
- SATCO 40 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V (S4983)
- SATCO 60 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V (S4986)
- SATCO 10 W G12 1/2 Incandescent - Transparent Green - 1500 Hours - Candelabra Base - 120V (S3835)
- SATCO 25 W R14 Incandescent - Frost - 1500 Hours - 135L - Intermediate Base - 120V (S3205)
- SATCO 60 W G40 Incandescent - Clear - 4000 Hours - 580L - Medium Base - 120V (S3012)
- SYLVANIA Bulb, Incandescent, 200W, PAR46, Medium Side Prong Base, Sealed Beam (S4342)
- Satco Decorative Light Bulbs