Shop All Decorative Light Bulbs
Satco
10 W G12 1/2 Incandescent - Transparent Blue - 1500 Hours - Candelabra Base - 120V
Mfr # S3834
Zoro # G0962308
product price: $0.88
/ea
Sold in multiples of 9 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Watts 10W
- Voltage 120V
- Light Bulb Dia. 1.56 in.
- Max Overall Bulb Length 2.38 in.
Product Information
- Brand Satco
- MFR # S3834
- Zoro # G0962308
- UPC # 045923038341
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.56 in. |
Max Overall Bulb Length | 2.38 in. |
Maximum Overall Length | 2.38 in |
Details
Item | Bulb,Incandescent,10W,G12 1/2,Candelabra |
Dimmable | Yes |
Watts | 10W |
Voltage | 120V |
Bulb Finish | Transparent Blue |
Bulb Shape | G12.5 |
Features | Lensed Lamp |
Bulb Beam Angle | 360 |
Bulb Amps | 0.083A |
Lighting Technology | Incandescent |
Lamp Base | Candelabra |
Lamp Filament | C-7A |
Beam Spread | 360 Degrees |
Description
Bulb,Incandescent,10W,G12 1/2,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HELMETS Industrial Mini Flashlight, LED, Black (09102)
- ILC Replacement for Federal Signal 211200b (211200B FEDERAL SIGNAL)
- POWERSMITH Work Light with Stand, 120 VAC, 10 W, 1-Lamp, LED Lamp, 1080 Lumens Lumens, 5000 K Color Temp (PWL110S)
- ILC Replacement for MARCO 101 LENSOMETER (101 LENSOMETER MARCO)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- SATCO 20 W T6 1/2 Incandescent - Frost - 1500 Hours - 140L - Intermediate Base - 130V (S3281)
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- SATCO 25 W CA10 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3664)
- SATCO 30 W sealed beam - PAR36 - 100 Hours - Screw Terminal Base - 6.4V (S4322)
- SATCO 100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 230V (S5006)
- SATCO 40 W T6 1/2 Incandescent - Frost - 1500 Hours - 340L - Intermediate Base - 130V (S3225)
- Satco Decorative Light Bulbs