Shop All Flushmount Lights
Satco
1-Light 13W Compact Fluorescent Utility Fixture, White Finish
Mfr # 90-2616
Zoro # G3403123
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type T2
- Voltage 120V
- Height 4.25 in
- Watts 13W
- Dimmable Lamp Dependent
Product Information
- Brand Satco
- MFR # 90-2616
- Zoro # G3403123
- UPC # 45923926167
- Country of Origin Viet Nam
- Category Flushmount Lights
Dimensions
Height | 4.25 in |
Diameter | 4.75 in |
Details
Lamp Type | T2 |
Voltage | 120V |
Watts | 13W |
Dimmable | Lamp Dependent |
Finish | White |
Includes | Mounting hardware |
Housing Material | Urea |
Standards | cULus - Listed; Dry Rating |
Bulb Technology | Compact Fluorescent |
Fixture Lens Material | Lexan |
Lamp Included | Yes |
Number of Light Bulbs Required | 1 |
Bulb Base | Bi Pin GU24 |
Indoor/Outdoor | Indoor |
Description
Ceiling Fixture,1 L,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Phenolic Candelabra W/Spring C Lamp Socket (C60475)
- CURRENT GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb, Bulb Finish: Clear (25T61/2DC-120v)
- ELCO LIGHTING 6 Super Sloped Ceiling Medium Base Non-IC Remodel Housing " (EL901RT)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 2700K (CF32DT/E/IN/827/ECO)
- SATCO Fixture LED Flush 11in WHITE (62/745)
- QUOIZEL Verge Flush Mount (VRG1605OI)
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- COMPONENT HARDWARE Recessed Mt 43W Natural White Strip LED (LED-L82-RF1030-40N)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- Satco Flushmount Lights