Shop All LED Light Bulbs
Satco
0.5W T8 LED 4Ft 30K G13 50K Hours 1700L Type B BBP 1/2 End Wiring
Mfr # S11960
Zoro # G201708535
product price: $23.39
/ea
Sold in multiples of 25 for $584.75
$584.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13
- Bulb Color Temp. 3000K
- Features Flicker Free
- Bulb Technology LED
- Dimmable Non-Dimmable
Product Information
- Brand Satco
- MFR # S11960
- Zoro # G201708535
- UPC # 45923119606
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 47.78 in |
Description
Satco's new generation of Type B ballast bypass lamps, designed to replace T8 and T12 medium bi-pin fluorescent lamps, are available in 2-foot, 3-foot, and 4-foot lengths. This 10.5-watt at 3000K is 4-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large-scale lighting application - will benefit from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, FLE15HT32XLSW (FLE15HT3/2/XL/SW)
- FENIX 2000 Lumen Portable Work Light Lantern (CL28R)
- FENIX TK16 V2 3100 Lumen Long Throw Rechargeable Flashlight (TK16V2)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/930CA)
- SATCO 10.5W T8 LED 4Ft 35K G13 50K Hours 1700L Type B BBP 1/2 End Wiring (S11961)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- SATCO 5.5W G25 LED Light Bulb - Medium Base - Clear Finish (S29878)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9164)
- SATCO 9.5W A19 LED Light Bulb - Medium Base - Frost Finish (S29558)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- BULBRITE 6 in. 3000K Integrated LED Recessed Retrofit Light Kit for 75-Watt Equivalent, 4PK (861491)
- Satco LED Light Bulbs