Shop All Construction Adhesives
Sashco Sealants
Sashco Sealants 253979 Cobra Joint Nozzle Kit - Clear
Mfr # 253979
Zoro # G004145667
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Product Information
- Brand Sashco Sealants
- MFR # 253979
- Zoro # G004145667
- UPC # 31525140261
- Country of Origin China
- Category Construction Adhesives
Details
Item | Glue Stick |
Color | Clear |
Description
Features
- Cobra(tm) arched profile lap joint nozzle
- Make flat beads to seal lap joints, flat joints & sandwich joints from round nozzle cartridges
- Cobra nozzle is easy to use with it's positive screw on connection - so no leaks or wobbles
- Kit of six 10.5 oz. Tubes of through the roof, 2 cobra lap joint nozzles, 4 standard round nozzles & 2 reseal plugs to preserve product
- Color: Clear
- Material: Ultra-elastic Clear Sealant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Kitchen & Bath Sealant, 2.8 oz, Tube, Clear, Silicone Base (2812563)
- HENRY Wet Patch Black Rubber Leak Stopper Roof Patch 10.1 oz (HE209004)
- BLACK JACK Gloss White Elastomeric Roof Sealant 1 gal (5227-1-20)
- BLACK SWAN PTFE Tape - Low Density 1/2" x 520" (2095)
- SASHCO SEALANTS Sashco Sealants 13010 10.5oz 10.5 Oz Clear Lexel Adhesive Caulk (13010 10.5oz)
- LOCTITE PL 375 28 Oz. Heavy Duty Construction Adhesive (1390599)
- HENRY Henry 663 Outdoor Carpet Adhesive 4 GAL (663 4 GAL)
- SEAL SPRAY FOAM Seal Spray Drywall And Panel Adhesive Foam 24oz. Can (SEALPA12)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 1 gal, Pail (3095-1)
- HENRY Adhesive Flooring Henry 356 Qt (356-030)
- HENRY Henry 170 'The General' Carpet Adhesive 4 GAL (170 4 GAL)
- Sashco Sealants Construction Adhesives