Shop All Caulks & Sealants
Sashco
Sashco 13010 10.5 oz Lexel Sealant; Clear - Pack of 12
Mfr # 13010
Zoro # G104117977
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sashco
- MFR # 13010
- Zoro # G104117977
- UPC # 31525913100
- Country of Origin China
- Category Caulks & Sealants
Description
A versatile multipurpose caulk sealant. May be used on a variety of materials both inside and outside. Scrubbable and mildew-resistant. Remains elastic over a wide temperature range, adheres very well. The clear is known for its extreme clarity. Paintable after 24 to 48 hours cure at room temperature with latex paints. Application range 10°F to 120°F. Service range -30°F to 200°F.
Features- Lexel Sealant
- Pack of 12
- Color: Clear
- Capacity: 10.5 oz
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, White, 24mm, PK36 (CP 631)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Red (5FVG4)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, White (357)
- L.H. DOTTIE L.H. Dottie 3/4'' x 22' Rubber Tape, 10PK (822)
- SASHCO Caulk Bgstrtch Tan10.5Oz (10014)
- SASHCO Through The Roof! Roof Sealant, Black, 10.5 oz (14060)
- SASHCO Slab Concrete Sealant 10.5 Oz Gray Concrete Sealant (16210)
- SASHCO Lexel 10.5 Oz. VOC Caulk Polymer Sealant, Bright White (13080)
- SASHCO Caulk Bgstrtch Clr10.5Oz (10006)
- SASHCO Through The Roof! Sealant, White, Liquid, 10.5 oz Cartridge (14035)
- DAP Kwik Seal 10.1 Oz. White Kitchen & Bath Adhesive Caulk (18032)
- Sashco Caulks & Sealants