Shop All Disposable Gloves
Sas Safety
Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue
Mfr # SA6603-20
Zoro # G303702530
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 12 in
Product Information
- Brand Sas Safety
- MFR # SA6603-20
- Zoro # G303702530
- UPC # 781311660328
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 12 in |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Palm Thickness | 14 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Thickster |
Description
Features and Benefits:\n\n\n14 Mil. Thickness\n\nExam Grade\n\nPowder Free\n\n12" Long for Extended Protection\n\n50 Gloves Per Box by Weight\n\nHigh Risk Glove\n\nMaximum Strength\n\nTear Resistant\n\nTextured Grip\n\nExcellent for Automotive Technicians, Painters, Furniture Refinishing, Janitorial and Agricultural Uses
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Box of 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, M (O23122)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35141)
- BRADY Label Cartridge, Black/White, 3/4 In. W (M21-750-461)
- SAS SAFETY Value-Touch, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, White (SA6594-20)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, M, 100 PK, Blue (SA6608)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, 2XL, Blue (SA6605)
- SAS SAFETY Derma-Vue, Nitrile Exam Gloves, Nitrile, Powder-Free, S (SAS-66550)
- SAS SAFETY Derma-Lite, Nitrile Exam Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Blue (SAS-6607-40)
- SAS SAFETY Derma-Lite, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powdered, M, Blue (SAS-6607)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Purple (50604)
- Sas Safety Disposable Gloves