Sas Safety

SAS Safety 6603-22 Large Blue Powder-Free Latex Thickster Exam-Grade Disposable Gloves; 2 Count (Discontinued)



This Product is Discontinued
Shop for all Disposable Gloves
 

Product Information

Description

We offer the very best tool kits and handtools and other innovative products with a focus on dependability, client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many customers.

Features
  • Strong yet soft and flexible
  • Textured for superior grip
  • Beaded cuff for easy donning
  • Powder free
  • Exam grade latex
  • 12" length for added protection
  • 2 Count
Specifications
  • Color: Blue
  • Thickness: 14 mil
  • Size: Large
  • Country of Origin: Malaysia

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products