Sas Safety

RAIN PANTS CLASS E COMPLIANT YELLOW 2XL


product price: $22.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Hi-Vis Yellow
  • Material 100% Polyester 300 Denier Oxford PU Coated Waterproof Material
  • Gender Men's
  • Standards ANSI/ISEA 107-2020 Class E Type R
  • Waist Closure Elastic
See all product information

Product Information

Dimensions

Size 2XL

Details

Item High Visibility Rain Pants
Color Hi-Vis Yellow
Material 100% Polyester 300 Denier Oxford PU Coated Waterproof Material
Gender Men's
Standards ANSI/ISEA 107-2020 Class E Type R
Waist Closure Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.