Shop All Disposable Gloves
Sas Safety
Dyna Grip, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S, White
Mfr # SA650-1001
Zoro # G901939420
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 7 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Sas Safety
- MFR # SA650-1001
- Zoro # G901939420
- UPC # 781311659124
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 7 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Dyna Grip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG101-2D)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- CONDOR Full Body Harness, Universal, Polyester (19F380)
- ANSELL Gloves, 0.2mm Thick, Green, Size 10, PR (37-300)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, XL, PK 10, White (SA650-1004)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, M, 100 PK, White (SA650-1002)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, L, 100 PK, White (SA650-1003)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, Black (SAS-66583)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- VGUARD A16A3, Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Black (A16A35)
- Sas Safety Gloves & Hand Protection