Shop All Disposable Gloves
Sas Safety
Derma-Max, Nitrile Exam Gloves, 8 mil Palm, Nitrile, Powder-Free, S, Blue
Mfr # SA6606-40
Zoro # G301949746
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Sas Safety
- MFR # SA6606-40
- Zoro # G301949746
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Derma-Max |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1.25in x 1in (BA62-3-427)
- ZORO SELECT Roof Leak Diverter, 7 ft., White (42X286)
- MCR SAFETY Clip On Breakway Eyglass Cord Blk (214)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, TR-034-12HA (TR-034-12HA)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm , Nitrile, Powder-Free, 2XL, 100 PK, Blue (SA6610-40)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Blue (SA6609-40)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (SA6608-40)
- SAS SAFETY Value-Touch, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, White (SAS-6593-20)
- SAS SAFETY Derma-Lite, Nitrile Exam Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Blue (SAS-6607-40)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (SAS66519)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, S, 1000 PK, White (304750131)
- Sas Safety Disposable Gloves