Shop All High Visibility Vests
Sas Safety
Class 2 HI-VIZ Orange Vest - Large
Mfr # 692-1209
Zoro # G711581376
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sas Safety
- MFR # 692-1209
- Zoro # G711581376
- Country of Origin China
- Category High Visibility Vests
Description
SAS Safety 692-1209 Class 2 HI-VIZ Orange Vest - Large ANSI 107-2010 class 2 High Visibility Apparel Compliant. Made of 100% polyester fluorescent orange mesh material. Vest has a 2in-wide strip of reflective tape on shoulders and chest. Secures quickly and easily in front with hook and loop closure. Class 2 - Requirements for workers who are on or near roadways, where vehicle and equipment speeds are 25 - 60 mph. It is also intended for use in work areas where greater visibility is desired during inclement weather conditions and complex backgrounds are present
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Pull Rod 56" (SP204)
- MASTER LOCK Padlock Label, 0411-5705, DANGER EQUIPMENT LOCK OUT MY LIFE IS ON THE LINE Legend, 6PK (0411-5705)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (413S0034BL)
- ZORO SELECT Leg Frame Type 2 Barricade, polypropylene, 41 in H, 41 in L, 24 in W, Orange/White (97-11-003-45)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/2X-Large) (1294-LZ-2XL)
- RIVER CITY Class II Economy Safety Vests, Size 4XL (VCL2SLX4)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 3X-Large, Orange (8038-B 3XL)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61658)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Green, XL, SV55-2ZGD-XL (SV55-2ZGD-XL)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Green/Large) (1284-GZ-RD-LG)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV712FO (4XL))
- Sas Safety High Visibility Vests