Shop All Interior Doors
Sartodoors
Solid French Door 36 x 96in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle
Mfr # LUCIA8831ID-WS-3696
Zoro # G509170218
product price: $1,396.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,396.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color White Silk
- Door Width 1.6
Product Information
- Brand Sartodoors
- MFR # LUCIA8831ID-WS-3696
- Zoro # G509170218
- UPC # 701466163316
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 96" |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | White Silk |
Description
SET INCLUDES- Interior use door, trims 2.95 in wide, frames (for wall up to 5 inches), non-mortise hinges, passage Satin Nickel square door handle/knob. Door is NOT pre-drilled for the hardware. Frame requires extra 2" of the opening width and 1.5" of the opening height. Recommended opening is 38x97.5"
- • LIKE PRE-HUNG DOOR- Door is not pre-attached to the frame. Set consists of all the necessary parts hanging the door. Frames connect before the installation. Hinges not require the slots for installation. Cut for handle can be made within 5 minutes.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. Many styles and Finished Interior of lever/knob can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 60 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE060080)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38871.006.0025)
- KOHLER Riff 5 Drawer Pull Vibrant Polished Nickel (24435-SN)
- BANSBACH EASYLIFT Bowden Wire Release, 750mm, Aluminum (BE5.1-008)
- SARTODOORS Solid French Door 42 x 80in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-42)
- SARTODOORS Solid French Door 24 x 96in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-2496)
- SARTODOORS Closet Bypass Interior Door, 72" x 96", White (LUCIA2552DBD-BEM-7296)
- SARTODOORS Double French Interior Door, 56" x 80", Black (QUADRO4002DD-BLK-56)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- SARTODOORS Barn Interior Door, 30" x 80", White (QUADRO4112BD-S-WS-30)
- TRIMLITE 24" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2070pri8433)
- Sartodoors Interior Doors