Shop All Interior Doors
Sartodoors
Slab Interior Door, 36" x 80", Black
Mfr # PLANUM10S-BLK-36
Zoro # G101221080
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- Door Type Slab
- Color Black
Product Information
- Brand Sartodoors
- MFR # PLANUM10S-BLK-36
- Zoro # G101221080
- UPC # 716814298181
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Details
Item | Interior Door |
Door Type | Slab |
Color | Black |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". Doors are not pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 11/16x0.022 In, PK5 (1NCH6)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- BULBHEAD Ruby Furniture Movers Plastic/Rubber 4 pk (15930-6)
- PORTER-CABLE PORTER-CABLE 59375 Strike and Latch Template, 7.13 in L (59375)
- SARTODOORS Double French Interior Door, 72" x 96", White (FELICIA3355DD-BEM-7296)
- SARTODOORS Double Barn Interior Door, 72" x 96", Gray (PLANUM2102DB-WS-6084)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2166DD-BEM-72)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Pocket Interior Door, 32" x 80", White (QUADRO4115PD-WS-32)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBRH10B4916)
- Sartodoors Doors