Shop All Interior Doors
Sartodoors
French Interior Door, 42" x 80", White
Mfr # FELICIA3309ID-BEM-42
Zoro # G701218855
product price: $931.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$931.99
Free 30-Day Returns
Key Features
- Door Type French
- Color White
Product Information
- Brand Sartodoors
- MFR # FELICIA3309ID-BEM-42
- Zoro # G701218855
- UPC # 665355770178
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 42" x 80" |
Details
Item | Interior Door |
Door Type | French |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, 9 lites with glass Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of composite wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 1/8 D, PK25 (3MPT1)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.26D)
- MAG-MATE Ring Magnet, Ceramic, 19 lb. (710006)
- SOUTHCO-ALBANY DIV Adj Grip Latch Crm Knurl Head (S 44-1-1-0)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- SARTODOORS Solid French Door 36 x 96in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-3696)
- SARTODOORS Solid French Door 42 x 80in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-42)
- SARTODOORS Double French Interior Door, 72" x 80", White (PLANUM2102PD-WS-36)
- SARTODOORS Double French Interior Door, 56" x 96", Chocolate (PLANUM2102DB-BLK-7296)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- CODEL DOORS 26" x 80" Fir 2-Panel Interior Shaker Slab Door (2268fir8402)
- Sartodoors Doors