Shop All Interior Doors
Sartodoors
French Interior Door, 24" x 84", White
Mfr # QUADRO4088ID-WS-2484
Zoro # G201219161
product price: $854.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Door Type French
- Color White
Product Information
- Brand Sartodoors
- MFR # QUADRO4088ID-WS-2484
- Zoro # G201219161
- UPC # 602343610757
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 24" x 84" |
Details
Item | Interior Door |
Door Type | French |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer CIPLEX (Italy). Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". 1/4” opaque glass with privacy function. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions.Minimal rough opening can be calculated: “door width” + 2”; “door height” + 1.25”. Set includes: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 ”); - passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- GARLOCK Gasket, Sz1 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-150)
- PRIMELINE TOOLS Drawer Slide Kit, 23-3/4 in., Steel Tracks, White Powder Coat (1 Set) (MP7214)
- GENIE Genie 1 Door Emergency Release Kit For All Brands of Garage Door Openers (37374R)
- SARTODOORS French Interior Door, 42" x 80", Gray (QUADRO4088ID-SSS-42)
- SARTODOORS Solid French Door 30 x 96in, Quadro 4445 Nebraska Grey W/ Frosted Glass, Sgl Panel Frame Trim (QUADRO4445ID-NEB-3096)
- SARTODOORS Double French Interior Door, 60" x 80", White (LUCIA22DD-BEM-60)
- SARTODOORS Barn Interior Door, 36" x 80", White (PLANUM10BD-WSNP-36)
- SARTODOORS Closet Bypass Interior Door, 72" x 96", White (LUCIA2552DBD-BEM-7296)
- SARTODOORS Slab Panel Frosted Glass Lite 30x80 " Planum 2102 Black Matte Finished Modern Pocket Closet Sliding (PLANUM2102S-BLK-30)
- TRIMLITE Flush Door 36" x 96", Primed White (3080FHCPHB)
- Sartodoors Interior Doors