Shop All Interior Doors
Sartodoors
Double Pocket Interior Door, 84" x 96", White
Mfr # QUADRO4002S-SSS-42
Zoro # G901215234
product price: $750.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Door Type Double Pocket
- Color White
Product Information
- Brand Sartodoors
- MFR # QUADRO4002S-SSS-42
- Zoro # G901215234
- UPC # 808226881843
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 84" x 96" |
Details
Item | Interior Door |
Door Type | Double Pocket |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid MDF. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Doors are no pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite MDF construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Drop Box, Wall Mount (2NEU5)
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Molded Gasket (EMC 10-21100-210C-03)
- RICHELIEU HARDWARE 1-31/32 in. (50 mm) Center-to-Center Aluminum Contemporary Edge Pull (BP46037010)
- BRASS ACCENTS Doctors Door Knocker 8" Polished Brass (A07-K5210-605)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2166DD-BEM-72)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Double French Interior Door, 48" x 80", Black (QUADRO4002DD-BLK-48)
- SARTODOORS Barn Interior Door, 36" x 80", Black (LUCIA2552BD-B-BLK-36)
- SARTODOORS Pocket Interior Door, 32" x 80", White (QUADRO4115PD-WS-32)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- TRIMLITE Molded Door 34" x 96", Primed White (2180MHCCAR)
- Sartodoors Interior Doors