Shop All Interior Doors
Sartodoors
Double French Interior Door, 72" x 84", Black
Mfr # QUADRO4002DD-BLK-7284
Zoro # G801218939
product price: $1,494.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,494.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color Black
Product Information
- Brand Sartodoors
- MFR # QUADRO4002DD-BLK-7284
- Zoro # G801218939
- UPC # 808226883694
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 84" |
Details
Item | Interior Door |
Door Type | Double French |
Color | Black |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid MDF. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width" + 2 1/2"; “door height" + 2". Set includes: - 2 doors slabs; - trims (2.95" wide); - frames (for wall thickness from 4" to 5"); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite MDF construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Strap Hinge Hd Ss 6" (N342-485)
- CODEL DOORS 24" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2080pri8491)
- HARDWARE RESOURCES 4-way Adjustable Clip with Plastic Base for USE58-500 Series Synchronized Undermount Slides (USCLIP500-2-4W)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- SARTODOORS Double French Interior Door, 48" x 80", Black (QUADRO4002DD-BLK-48)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- SARTODOORS Solid French Door 30 x 96in, Quadro 4445 Nebraska Grey W/ Frosted Glass, Sgl Panel Frame Trim (QUADRO4445ID-NEB-3096)
- SARTODOORS Sturdy Barn Door 36 x 96in, Matte Black Clear Glass, Stainless Steel 6.6FT Rail Hangers Heavy Set (LUCIA2166BD-S-BLK-3696)
- TRIMLITE 24" x 80" Primed 1-Panel 2-Step Shaker Bifold Door and Hardware (2068pri8491BF)
- Sartodoors Interior Doors