Shop All Interior Doors
Sartodoors
Double French Interior Door, 72" x 80", White
Mfr # LUCIA22DD-BEM-72
Zoro # G101224272
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,178.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color White
Product Information
- Brand Sartodoors
- MFR # LUCIA22DD-BEM-72
- Zoro # G101224272
- UPC # 798418857698
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 80" |
Details
Item | Interior Door |
Door Type | Double French |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood with mdf. Thickness of the door - 1 3/5". 1/4” opaque glass with privacy function. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- MASTER MAGNETICS Master Magnetics Ceramic Clip-It Magnet RB50NPC with Attached Black Clip 35 Lbs. Pull Chrome Plating (RB50NPC)
- ZORO SELECT O-Ring, PTFE, MSDash 212, PK50 (1RFX6)
- NATIONAL MFG/SPECTRUM BRANDS HHI 212x2 ZN TP Hinge (N140-434)
- SARTODOORS Double French Interior Door, 60" x 80", White (LUCIA22DD-BEM-60)
- SARTODOORS Double French Interior Door, 56" x 80", White (FELICIA3355DD-BEM-56)
- SARTODOORS French Interior Door, 42" x 80", Gray (QUADRO4088ID-SSS-42)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2166DD-BEM-72)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- CODEL DOORS 28" x 80" Fir 1-Panel Interior Shaker Slab Door (2468fir8401)
- Sartodoors Doors