Shop All Interior Doors
Sartodoors
Double French Interior Door, 64" x 80", White
Mfr # FELICIA3309DD-BEM-64
Zoro # G401216977
product price: $1,285.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,285.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color White
Product Information
- Brand Sartodoors
- MFR # FELICIA3309DD-BEM-64
- Zoro # G401216977
- UPC # 716814300433
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 64" x 80" |
Details
Item | Interior Door |
Door Type | Double French |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, 9 lites with glass Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Hinge Pins and Finials (1035.003.ITIP)
- STERLING SEAL & SUPPLY 128 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL128X500)
- DELTANA Dome Stop Low Profile Black (DSLP316U19)
- AMERICAN GARAGE DOOR SUPPLY Pneumatic Safety Reversing Edge Kit (PRKIT3)
- SARTODOORS Double French Interior Door, 48" x 80", White (FELICIA3309DD-BEM-48)
- SARTODOORS Double Barn Interior Door, 72" x 84", Black (QUADRO4002DB-BLK-7284)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- SARTODOORS Double French Interior Door, 56" x 80", Gray (QUADRO4111DD-KS-56)
- SARTODOORS Double Barn Interior Door, 56" x 96", Chocolate (LUCIA2552DB-CA-5696)
- SARTODOORS Pocket Interior Door, 32" x 80", White (QUADRO4115PD-WS-32)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCOLRH26D4916)
- Sartodoors Doors