Shop All Interior Doors
Sartodoors
Double French Interior Door, 48" x 96", White
Mfr # LUCIA31DD-BEM-4896
Zoro # G801221717
product price: $2,124.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,124.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color White
Product Information
- Brand Sartodoors
- MFR # LUCIA31DD-BEM-4896
- Zoro # G801221717
- UPC # 9145546656869
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 48" x 96" |
Details
Item | Interior Door |
Door Type | Double French |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer CIPLEX (Italy). Door made of solid pine wood with mdf. Thickness of the door - 1 3/5", smooth 3 Panel door. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions.Minimal rough opening can be calculated: “door width” + 2”; “door height” + 1.25”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVOLOR/KIRSCH/NEWELL SLIP ON PIN HOOK, 14PK (KN1041)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCCONRH26D4916)
- EMTEK Satin Nickel Knobs 86261US15 (86261US15)
- GENERAL TOOLS GROMMET 3/8""REFILL 24PK (1261-2)
- SARTODOORS Solid French Door 24 x 96in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-2496)
- SARTODOORS Sliding French Pocket Door 36 x 84in W/, Painted White W/ Frosted Glass, Kit Trims Rail Hardware (PLANUM0660PD-BEM-3684)
- SARTODOORS Sturdy Barn Door 28 x 80in, Nordic White W/ Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set (SETE6933BD-B-NOR-28)
- SARTODOORS Solid French Door 42 x 80in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-42)
- SARTODOORS Double French Interior Door, 72" x 80", White (PLANUM2102PD-WS-36)
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8444BF)
- Sartodoors Doors