Shop All Interior Doors
Sartodoors
Double French Interior Door, 48" x 96", White
Mfr # FELICIA3355DD-BEM-4896
Zoro # G001222804
product price: $1,796.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,796.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color White
Product Information
- Brand Sartodoors
- MFR # FELICIA3355DD-BEM-4896
- Zoro # G001222804
- UPC # 602343624822
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 48" x 96" |
Details
Item | Interior Door |
Door Type | Double French |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", 12 lites of Clear glass. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 12"W x 42"H (GVPVE12X4201SF)
- STRYBUC External Corner Nylon Mill (90-451)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-48-WH)
- BALDWIN PRESTIGE Baldwin Prestige 351TOLSLB11P Half Dummy (93510-016)
- SARTODOORS Double French Interior Door, 48" x 84", White (FELICIA3355DD-BEM-4884)
- SARTODOORS Double French Interior Door, 72" x 96", White (FELICIA3355DD-BEM-7296)
- SARTODOORS Double French Interior Door, 72" x 84", White (FELICIA3355DD-BEM-7284)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- SARTODOORS French Interior Door, 42" x 80", Gray (QUADRO4088ID-SSS-42)
- SARTODOORS Double French Interior Door, 56" x 80", Black (QUADRO4002DD-BLK-56)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 3-Panel Craftsman III Molded Hollow Core 4-9/16" RH Prehung Door (2168MHCCRARH26D4916)
- Sartodoors Doors