Shop All Interior Doors
Sartodoors
Double French Interior Door, 48" x 84", White
Mfr # FELICIA3355DD-BEM-4884
Zoro # G301223341
product price: $1,545.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,545.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color White
Product Information
- Brand Sartodoors
- MFR # FELICIA3355DD-BEM-4884
- Zoro # G301223341
- UPC # 602343624754
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 48" x 84" |
Details
Item | Interior Door |
Door Type | Double French |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", 12 lites of Clear glass. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 2-1/2 In, 1/8 Thick, SBR (GSFFG2.5)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 7PK (CX189-7PACK)
- RANDALL 4' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (4 FT A-77)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NDTS-2)
- SARTODOORS Double French Interior Door, 72" x 84", White (FELICIA3355DD-BEM-7284)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Double French Interior Door, 56" x 80", White (FELICIA3355DD-BEM-56)
- SARTODOORS Sturdy Barn Door 36 x 96in, Matte Black Clear Glass, Stainless Steel 6.6FT Rail Hangers Heavy Set (LUCIA2166BD-S-BLK-3696)
- SARTODOORS Barn Interior Door, 30" x 80", White (QUADRO4112BD-S-WS-30)
- SARTODOORS Barn Bypass Interior Door, 72" x 96", White (QUADRO4002S-SSS-24)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2268pri8082)
- Sartodoors Doors