Shop All Interior Doors
Sartodoors
Double Barn Interior Door, 72" x 96", Gray
Mfr # PLANUM2102DB-WS-6084
Zoro # G301216343
product price: $1,197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,197.99
Free 30-Day Returns
Key Features
- Door Type Double Barn
- Color Gray
Product Information
- Brand Sartodoors
- MFR # PLANUM2102DB-WS-6084
- Zoro # G301216343
- UPC # 768171820611
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 96" |
Details
Item | Interior Door |
Door Type | Double Barn |
Color | Gray |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood . Thickness of the door - 1 3/5". 1/4" opaque glass with privacy option is ideal as bedroom door or bathroom door. Doors are not pre-drilled for the hardware. Set includes: - 2 doors slabs; - steel rails 13FT total with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Dark Bronze (L-FRA100DKB-PRO3-GT118-7X22)
- MIGHTY MULE WIRELESS DRIVEWAY ALARM (FM231)
- DORTRONICS Double Maglock, Surface Mount, 12/24VAC/DC (1120x2D)
- TRIMCO Kick Plate Satin Stainless Steel 8"x42" (8X42.630)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- SARTODOORS French Interior Door, 32" x 80", White (LUCIA2552ID-BEM-32)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- SARTODOORS Slab Barn Door Panel 18 x 84in, Nebraska Grey W/ Frosted Glass, Pocket Closet Sliding (SETE6933S-NEB-1884)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- TRIMLITE Flush Door 30" x 84", Primed White (2670FHCPHBRH1D4916)
- Sartodoors Doors