Shop All Interior Doors
Sartodoors
Closet Bypass Interior Door, 84" x 80", White
Mfr # LUCIA2555DBD-BEM-84
Zoro # G601221122
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,604.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color White
Product Information
- Brand Sartodoors
- MFR # LUCIA2555DBD-BEM-84
- Zoro # G601221122
- UPC # 602343621746
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 84" x 80" |
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", 3 lites of Clear glass. Doors are no pre-drilled for the hardware. Set includes: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Closet door with hardware, door for wardrobe, panel with hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D INSERT VNYL REPL THRSHLD (13466)
- DELTANA Pocket Door Bolts, Jamb Bolt Black (PDB42U19)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US10B (216US10BL)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Chrome Contemporary Cabinet Knob and Backplate (BP229540140)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- SARTODOORS Double Barn Interior Door, 72" x 96", Gray (PLANUM2102DB-WS-6084)
- SARTODOORS French Interior Door, 24" x 84", White (QUADRO4088ID-WS-2484)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Barn Interior Door, 28" x 96", Concrete (PLANUM2102DB-WS-7296)
- SARTODOORS Barn Bypass Interior Door, 72" x 96", White (QUADRO4111BBB-WS-7296)
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1501CLET)
- Sartodoors Interior Doors