Shop All Interior Doors
Sartodoors
Closet Bypass Interior Door, 72" x 96", White
Mfr # LUCIA2552DBD-BEM-7296
Zoro # G701216226
product price: $1,759.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,759.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color White
Product Information
- Brand Sartodoors
- MFR # LUCIA2552DBD-BEM-7296
- Zoro # G701216226
- UPC # 665355197753
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 96" |
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", 3 lites of frosted glass. Doors are no pre-drilled for the hardware. Set includes: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of composite wood and will give several generations of normal usage with minimal care. Closet door with hardware, door for wardrobe, panel with hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Latch, 3" L x 1/2" H (14-51)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-SN (87380-128-SN-1)
- MSI Bianco Starlite SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0292-SAM)
- USA INDUSTRIALS Full Face SBR Rubber Flange Gasket for 3" Pipe - 1/16" T - Class 150 (BULK-FG-110)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2166DD-BEM-72)
- SARTODOORS Double French Interior Door, Light Brown (PLANUM20DD-GA-48)
- SARTODOORS Closet Bypass Interior Door, 64" x 96", Black (QUADRO4002DBD-BLK-6496)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA22DD-BEM-72)
- SARTODOORS Slab Panel Frosted Glass Lite 30x80 " Planum 2102 Black Matte Finished Modern Pocket Closet Sliding (PLANUM2102S-BLK-30)
- CODEL DOORS 36" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (3068ska8402BF)
- Sartodoors Doors