Shop All Interior Doors
Sartodoors
Closet Bypass Interior Door, 72" x 84", Gray
Mfr # FELICIA3312DBD-GA-7284
Zoro # G601214490
product price: $1,351.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,351.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color Gray
Product Information
- Brand Sartodoors
- MFR # FELICIA3312DBD-GA-7284
- Zoro # G601214490
- UPC # 716814302277
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 84" |
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | Gray |
Description
SartoDoors - European doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, 12 lites with glass Doors are not pre-drilled for the hardware. Set includes: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Closet door with hardware, door for wardrobe, panel with hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Pixle Cloud SAMPLE Textured Glass Paper Face Mosaic Tile (ZOR-MD-0364-SAM)
- EMTEK Satin Nickel Pocket, 2115US15134 (2115US15134)
- DELTANA Pull, 4" Unlacquered Bright Brass (WP026U3-UNL)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL160A626S4478SSCKD)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Closet Bypass Interior Door, 72" x 96", White (LUCIA2552DBD-BEM-7296)
- SARTODOORS Barn Interior Door, 30" x 80", White (QUADRO4112BD-S-WS-30)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA22DD-BEM-72)
- SARTODOORS Double French Interior Door, 48" x 84", White (FELICIA3355DD-BEM-4884)
- SARTODOORS Double Pocket Interior Door, 84" x 96", White (QUADRO4002S-SSS-42)
- CODEL DOORS 36" x 80" Primed 2-Panel Carrera Molded Solid Core Slab Door (3068MSCCAR)
- Sartodoors Doors