Shop All Interior Doors
Sartodoors
Closet Bypass Interior Door, 56" x 84", White
Mfr # QUADRO4115DBD-WS-5684
Zoro # G201224202
product price: $1,247.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color White
Product Information
- Brand Sartodoors
- MFR # QUADRO4115DBD-WS-5684
- Zoro # G201224202
- UPC # 602343616995
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 56" x 84" |
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". Doors are not pre-drilled for the hardware. Set includes: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONCloset door with hardware, door for wardrobe, panel with hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Tavaris Handleset with Vedani Lever - Deadbolt Keyed One Side - featuring SmartKey, Satin (KWS-800TVHXVDL-26D-SMT-CP)
- MIDWEST FASTENER 3/8" Offset White Plastic Window Clips 25PK (72027)
- FROST KING 2 in. W X 72 in. L Satin Gold Aluminum Carpet Joiner (H1591FB6A)
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A1A1KS800KS800)
- SARTODOORS Solid French Door 36 x 96in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-3696)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Double French Interior Door, 72" x 84", Black (QUADRO4002DD-BLK-7284)
- SARTODOORS Double French Interior Door, 60" x 80", White (LUCIA2555DD-BEM-60)
- SARTODOORS Barn Interior Door, 28" x 96", Concrete (PLANUM2102DB-WS-7296)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA22DD-BEM-72)
- TRIMLITE 36" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (3068fir8401BF)
- Sartodoors Doors