Shop All Interior Doors
Sartodoors
Barn Interior Door, 30" x 80", White
Mfr # QUADRO4112BD-S-WS-30
Zoro # G901223246
product price: $732.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color White
Product Information
- Brand Sartodoors
- MFR # QUADRO4112BD-S-WS-30
- Zoro # G901223246
- UPC # 650079508145
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Details
Item | Interior Door |
Door Type | Barn |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". 1/4” frosted opaque glass with privacy function. Doors are not pre-drilled for the hardware. Set includes: - door slab; - stainless steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with hardware included, slide door, door with silver rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 235 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL235X250)
- PRIMELINE TOOLS Sliding Door Handle Set, Black Aluminum (1 Set) (MP1073)
- ELMDOR Dry Wall Access Door, 14x20, Prime Coat W/ Screwdriver Lock (DW14X20PC-SDL)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R510B)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- SARTODOORS Slab Barn Door Panel 18 x 84in, Nebraska Grey W/ Frosted Glass, Pocket Closet Sliding (SETE6933S-NEB-1884)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- SARTODOORS Solid French Double Doors 36 x 84in, Quadro 4445 Light Grey Oak W/ Frosted Glass (QUADRO4445DD-OAK-3684)
- SARTODOORS Solid French Door 30 x 96in, Quadro 4445 Nebraska Grey W/ Frosted Glass, Sgl Panel Frame Trim (QUADRO4445ID-NEB-3096)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2268pri8730LH26D4916)
- Sartodoors Doors