Shop All Interior Doors
Sartodoors
Barn Interior Door, 28" x 96", Concrete
Mfr # PLANUM2102DB-WS-7296
Zoro # G901216583
product price: $1,169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,169.99
Free 30-Day Returns
Key Features
- Door Type Barn
- Color Concrete
Product Information
- Brand Sartodoors
- MFR # PLANUM2102DB-WS-7296
- Zoro # G901216583
- UPC # 768171822776
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 28" x 96" |
Details
Item | Interior Door |
Door Type | Barn |
Color | Concrete |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood . Thickness of the door - 1 3/5". 1/4" opaque glass with privacy option is ideal as bedroom door or bathroom door. Doors are not pre-drilled for the hardware. Set includes: - 2 doors slabs; - steel rails 13FT total with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBLH26D4916)
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8231.056)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (75B3X1/8-250)
- BEST Satin Chrome Communicating 9K37S15DS3626 (887838193216)
- SARTODOORS Barn Bypass Interior Door, 72" x 96", White (QUADRO4111BBB-WS-7296)
- SARTODOORS Solid French Double Doors 84 x 84in, Matte Black Clear Glass, Wood Solid Panel Frame Trims (LUCIA2166DD-BLK-8484)
- SARTODOORS Slab Interior Door, 36" x 96", White (PLANUM2102ID-CA-30)
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- SARTODOORS Double French Interior Door, 60" x 80", White (LUCIA2555DD-BEM-60)
- SARTODOORS Slab Interior Door, 36" x 80", White (PLANUM10S-WSNP-42)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2468pri8405LH1D4916)
- Sartodoors Doors