Shop All Interior Doors
Sartodoors
Barn Bypass Interior Door, 72" x 96", White
Mfr # QUADRO4111BBB-WS-7296
Zoro # G401222404
product price: $1,722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,722.99
Free 30-Day Returns
Key Features
- Door Type Barn Bypass
- Color White
Product Information
- Brand Sartodoors
- MFR # QUADRO4111BBB-WS-7296
- Zoro # G401222404
- UPC # 602343611570
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 96" |
Details
Item | Interior Door |
Door Type | Barn Bypass |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". Doors are not pre-drilled for the hardware. Bypass Sliding Hardware requires at least 13 inches height from top opening to the ceiling. Set includes: - 2 doors slabs; - 2 steel rails 6.6FT each with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - 5 brackets; - 2 anti-jump pins; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with hardware included, slide door, door with double tracks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP176CAE-5PACK Pack of 5 3" (76 mm) CTC Value Cab Pull Antique Brass (BP176CAE-5PACK)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049CNS AL)
- ZORO SELECT O-Ring, Dash 110, EPDM, 0.1 In., PK25 (5JJV3)
- A LA MAISON CEILINGS 39-in x 6-in 48-Pack Plain White Smooth Surface-mount Ceiling Plank, 48PK (WP08pw-48)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- SARTODOORS Double French Interior Door, 72" x 84", White (FELICIA3355DD-BEM-7284)
- SARTODOORS Double Barn Interior Door, 72" x 84", Black (QUADRO4002DB-BLK-7284)
- SARTODOORS Double French Interior Door, 60" x 80", White (LUCIA22DD-BEM-60)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- CODEL DOORS 30" x 80" Primed 5-Panel Conmore Molded Hollow Core Slab Door (2668MHCCON)
- Sartodoors Doors